Spesifikasi
| Shaft Diameter (Fw) (mm) | 107.95 |
|---|---|
| Dimension C/B (mm) | 50.8 |
| Static Load Rating Co (N) | 444000 |
| Dynamic Load Rating C1 (N) | 203000 |
| Thermal Speed Ratings - Oil (rpm) | 3300 |
| Thermal Speed Rating-Grease (rpm) | 2900 |
| Chamfer r (smin) (mm) | 2.54 |
| D - Outer Diameter (mm) | 133.35 |
| Max. Mounting Dimensions Clearance Fit 1 (mm) | 107.95 |
| Max. Mounting Dimensions Clearance Fit 2 (mm) | 133.391 |
| Max. Mounting Dimensions Tight Transition Fit H (mm) | 133.294 |
| Max. Mounting Dimensions Tight Transition Fit S (mm) | 4.2486 |
| Min. Mounting Dimensions Clearance Fit 1 (mm) | 107.927 |
| Min. Mounting Dimensions Clearance Fit 2 (mm) | 133.35 |
| Min. Mounting Dimensions Tight Transition Fit H (mm) | 133.335 |
| Min. Mounting Dimensions Tight Transition Fit S (mm) | 107.892 |
| Shoulder Diameter Da (mm) | 123.83 |
| Used with Inner Ring Designation | IR-566832 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Clearance fit suggested for outer ring when housing is stationary relative to load.
Tight transition fit suggested if housing rotates relative to load.
Consult your Timken representative for oscillating applications (e.g., low radial-clearance concerns).
Unmarked end of outer ring should be assembled against housing shoulder to clear maximum allowed housing fillet (ras max).
Meets Military Standard MS 51961.
Tight transition fit suggested if housing rotates relative to load.
Consult your Timken representative for oscillating applications (e.g., low radial-clearance concerns).
Unmarked end of outer ring should be assembled against housing shoulder to clear maximum allowed housing fillet (ras max).
Meets Military Standard MS 51961.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
