SYLVAC ULV4 BT Smart Depth Gauge (Alat Ukur Kedalaman Digital)

Sebelum PPN:
Rp109.999.900 - Rp129.999.900
Spesifikasi
Output DataBluetooth wireless technology / RS232 / USB
Preset Max.+9999.99mm / +399.9995in.
Protection RatingIP67
Repeatability (µm)20
Resolution (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Large, ultra-lightweight depth gauge with integrated Bluetooth system
- Frame made of special aluminium profile reinforced with 4 stainless steel guide rods
- Bridge width 400/600 mm with holes for the attachment of an additional wider bridge
- New XXL display unit with digits 20 mm high
- Three buttons, including the central button with selectable favourite function
- Supplied with interchangeable hard metal measuring keys Ø 8 x 80 mm swivelling
- Additional data output Proximity
- Measuring range 1000 and 1500 mm
- Protection class IP67

Ulasan Produk

Tidak ada ulasan