SYLVAC Multiplexer Unit Analog Signal (Alat ukur ketebalan)

Sebelum PPN:
Rp46.999.900 - Rp63.999.900
Spesifikasi
Analog Output Signal-10V to +10V
CaseAluminium profil / plastic TA 6
Maximum Error (µm)P2 : 1.5 / P5 : 1.6 / P10 : 1.6 / P25 : 1.9
Output DataUSB / RS 485
Protection RatingIP40
Repeatability (µm)P2 : 0.2 / P5 : 0.2 / P10 : 0.2 / P25 : 0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Multiplexing units for connecting Sylvac capacitive probes to a computer or a PLC
- 2 or 4 inputs for capacitive sensors P5, P10 or P25
- Aluminium and plastic housing
- Available in 2 versions :
- D302/D304 allowing the reading and conversion of the position value of Sylvac capacitive probes up to a resolution of 0.1μm. The results are available on a USB port and on a MODBUS RS485 port.
- D302a/D304a equipped with an extension to provide analogue voltages corresponding to the position of the probes, with a range of +/-10V and a resolution of up to 0.025mV
- Baud rate 10-20 measurements per second depending on resolution
- Up to 16 D304 units can be coupled together to have a maximum of 64 probe inputs.
- IP40 protection

Ulasan Produk

Tidak ada ulasan