Pro'sKit Metric ElectronicCaliper

Sebelum PPN:
Rp1.099.900
Spesifikasi
MaterialAISI 430
Range (mm)0-150 /0-6inch
Accuracy (mm/inch)±0.02/0.001(<100), ±0.03/0.001(>100)
Resolution (mm)0.01/0.0005inch
Power (V)LR44 (1.5) x1 pcs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Made by hardened stainless steel.
- Digital type features LCD display, Datahold, Auto power On/off and zero setting functions, more convenient.
- High Quality 6"(150mm), thumb wheel for accuracy and ease with 4 measurement : inside, outside, depth and step.
- Inch/Metric conversion measurement.
- Precision-ground and lapped measuring surface.

Ulasan Produk

Tidak ada ulasan