Zanasi Small Chracter Industrial Inkjet Printer
#Grup produk P106520886
Spesifikasi
| Material | AISI 304 Stainless Steel |
|---|---|
| Storage (Gb) | Up to 4 |
| Character Height (mm) | 0.8-12.0 |
| Printing Speed (ct/s) | 2136 |
| Screen Display (inch) | 10.1 TFT Touch Screen |
| Length (m) | 2 (4m optional) |
| Protection | IP55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With a strong and compact AISI 304 stainless steel cabinet and a IP55 protection degree, Z4700 can be integrated into any working environment. The advanced hydraulic system has been designed to maintain high printing standards even after long stops, thus ensuring reliability in case of both regular and intensive use.
The Z4700 system is available in different configurations, customisable according to the specific applications and with a series of fonts and matrices essential to obtain high quality prints up to 4 lines. Thanks to a special software integration it can print up to 400 m/min, which makes it ideal for installation on high-speed production lines.
Ethernet LAN and RS232 and RS485/422 serial communication
Prints Barcodes, Datamatrix, ITF, QR Codes
Message and logotype storage up to 4GB expandable
The Z4700 system is available in different configurations, customisable according to the specific applications and with a series of fonts and matrices essential to obtain high quality prints up to 4 lines. Thanks to a special software integration it can print up to 400 m/min, which makes it ideal for installation on high-speed production lines.
Ethernet LAN and RS232 and RS485/422 serial communication
Prints Barcodes, Datamatrix, ITF, QR Codes
Message and logotype storage up to 4GB expandable
Feature
Reduced costsThe automatic washing of the printhead and the enhanced recirculation system ensure low consumption and maximum continuity of the production process. Each part of the system is visible and can be easily repaired and replaced, without requiring the purchase of entire new modules.
Reliability
The system is certified to perfectly withstand dust and water jets. Its hermetically sealed structure has been designed to ensure maximum stability and consistent performance over time in all applications and environmental conditions.
Easy to use
The coding experience is guided by Orkestra, the system management software with customisable interface for each operator. The risk of errors is reduced thanks to the guided entry of messages using preset fields and the verification of the message before printing.
Connectivity
Advanced and versatile integration through Ethernet, USB and serial ports allows communication with other devices on the line, for a quick and flexible management of external databases and production control.
Industry 4.0
Thanks to one of the Orkestra software modules, the system automatically detects, decodes and translates the information from external devices. Simple interconnection, lower customisation costs and higher productivity.
Automated management
Reduction of downtime thanks to instant fault detection and the remote monitoring service offered by Orkestra Remote, performance reporting tools to control system uptime and efficiency.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
