Zanasi High Definition Industria Inkjet
#Grup produk P106520840
Sebelum PPN:
Rp409.999.900 - Rp589.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | AISI 304 Stainless Steel |
|---|---|
| Print Height (mm) | Up to 102 (4inch) |
| Storage (Gb) | 50 |
| Screen Display (inch) | 12.1 Color Touch Screen |
| High-Definition Printing (dpi) | Up to 600 |
| Protection | IP54 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The high-resolution system designed to meet traceability and communication requirements on secondary packaging. The Z640PLUS e-JET system uses high-contrast patented inks that can be used to reproduce any text, barcode or graphic, in high definition, on porous and non-porous surfaces for the complete branding of the product.
The system is equipped with a stand-alone console, which can manage up to 2 Graph e-JET printheads with a working range up to 50 mm (2”) or 102 mm (4”), to adapt to the most diverse printing areas and mark the product on one or both sides of one or two independent production lines.
Ethernet LAN, RS232 serial and USB communication
Side and downward printing
Prints GS1 compliant barcodes, logos and texts
Management of up to 2 printheads
Message storage: 50 GB available memory
The system is equipped with a stand-alone console, which can manage up to 2 Graph e-JET printheads with a working range up to 50 mm (2”) or 102 mm (4”), to adapt to the most diverse printing areas and mark the product on one or both sides of one or two independent production lines.
Ethernet LAN, RS232 serial and USB communication
Side and downward printing
Prints GS1 compliant barcodes, logos and texts
Management of up to 2 printheads
Message storage: 50 GB available memory
Feature
Certified coding and traceabilityPrinting complex barcodes, certified and in compliance with GS1 standards, that are perfectly legible and traceable throughout the supply chain, reduces the costs associated with returning goods especially for companies that export all over the world.
Everlasting printhead
The core of the Graph e-JET head is the nozzle plate, unique in its kind because it is made of stainless steel and is completely inspectable and repairable. During ordinary work cycles, its durable structure guarantees an average life of up to 10 years.
Flexibility
The system is available in multiple and combined configurations for customisation on any side of the packaging, even from top to bottom. Graph e-JET printheads can be installed in different positions and orientations according to the specific needs.
Remote assistance
The Z640PLUS e-JET printing system includes the TeamViewer program thanks to which the Zanasi support service can connect remotely, in a fast and safe way, to make adjustments and check for faults in real time.
Industry 4.0
The multiple connections and the Windows® 10 ‘IoT’ Enterprise operating system installed on the console make the printer ready to communicate with management programs and to respond to future requests and applications of the Industry 4.0 world.
Reduced costs
Minimal storage of different packaging, reduced need for labels, automatic calculation of the printing cost in real time, minimal maintenance thanks to the self-cleaning printhead, all with high printing quality.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
