Sebelum PPN:
Rp299.999.900 - Rp349.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 2006x1005x1343 |
|---|---|
| Filter Area (m²) | 6 |
| Working Width (mm) | 700 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Drive
- Honda engine 4.4 kW
- 1 pedal for forward and reverse
- small turning circle (3350 mm)
- automatic vacuum parking brake
- automatic engine cut out when driver leaves seat
Sweeping/vacuum system:
This machine uses the overthrow principle, i.e. the roller brush throws the dirt up and back into the dirt container.
The floating roller brush adjusts automatically to uneven surfaces. The filter and main roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available
Dirt container:
Both 50 litre dirt containers can be removed from the side.
Operation:
- The main roller brush and side brush can be automatically lifted and lowered via a switch.
- Forward and reverse via one pedal.
- Includes batteries and charger.
Standard Accesories
• 1 x Round polyester filter
• Manual filter cleaning system
• Automatic filter cleaning
• Traction drive, hydrostatic
• Floating main roller brush
• Adjustable suction power
• Bulk waste flap
• Overthrow sweeping principle Travel drive - forward
• Travel drive, reverse
• Vacuum
• Outdoor applications
• Operating hour meter
• Sweep function (can be switched off)
• Pneumatic wheels
- Honda engine 4.4 kW
- 1 pedal for forward and reverse
- small turning circle (3350 mm)
- automatic vacuum parking brake
- automatic engine cut out when driver leaves seat
Sweeping/vacuum system:
This machine uses the overthrow principle, i.e. the roller brush throws the dirt up and back into the dirt container.
The floating roller brush adjusts automatically to uneven surfaces. The filter and main roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available
Dirt container:
Both 50 litre dirt containers can be removed from the side.
Operation:
- The main roller brush and side brush can be automatically lifted and lowered via a switch.
- Forward and reverse via one pedal.
- Includes batteries and charger.
Standard Accesories
• 1 x Round polyester filter
• Manual filter cleaning system
• Automatic filter cleaning
• Traction drive, hydrostatic
• Floating main roller brush
• Adjustable suction power
• Bulk waste flap
• Overthrow sweeping principle Travel drive - forward
• Travel drive, reverse
• Vacuum
• Outdoor applications
• Operating hour meter
• Sweep function (can be switched off)
• Pneumatic wheels
Feature
Easy operation concept• Clear arrangement of all controls on the handle for convenient sweeping.
Standard symbols for all Kärcher sweepers.
Large filter area with automatic filter cleaning system
• The filter is automatically cleaned when the machine is switched off - for continuous low-dust sweeping for long periods of uninterrupted use.
Filter cleaning can also take place manually.
Filter replacement without tools.
Bumper
• Protects the sweeper and obstacles within the area being cleaned.
Easy to maintain
• Filter and roller brush are easy to remove without tools for flexible maintenance.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
