Spesifikasi
| Dimension(mm) | 257x154x1060 |
|---|---|
| Battery Platform | Cordless |
| Battery Voltage(V) | 18 |
| Vacuum Cleaner Type | Vacuum cleaner, bagless |
| Battery Charger Power Supply (V/Hz) | 100 - 240 / 50 - 60 |
| Battery Charging Time (hour) | 3,5 |
| Battery Type | Lithium-ion battery |
| Cable Length (m) | 1,8 |
| Maximum Run Time Mode (minute) | min. 60 |
| Sound Level (dBA) | 81 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thanks to its extremely low weight and cordless operation, the yellow VC 4i Cordless Plus from Kärcher can be effortlessly carried around, lifted up and operated, even over a prolonged period. With its modern 2-in-1 design and double handle, it fits comfortably in the hand at all times, whether as a handheld or handle vacuum cleaner – and is thus the perfect aid for daily cleaning tasks. Its brushless high-speed motor with 100,000 turns per minute, 15,000 Pa suction power and motorised floor roller pick up any kind of dirt as fast as lightning. The powerful bagless vortex system with HEPA filter ensures constant suction power. In Eco mode, the maximum run time of the powerful lithium-ion battery is 60 minutes, which makes the cleaning of the entire living area possible. A hole in the wall is not necessary for storing the device and its accessories. Furthermore, the VC 4i Cordless Plus has practical accessories: With the upholstery nozzle, dust and hair can be removed from upholstered furniture and the crevice nozzle makes it easier to clean hard-to-reach surfaces.
Fitur
Produk ini memiliki K3L (Kesehatan, Keselamatan Kerja & Lingkungan).Feature
Convenient operation• Light weight and perfect weight distribution for fatigue-free working.
• Thanks to the double handle, it fits comfortably in the hand – whether as a handheld or handle vacuum cleaner.
• Floor nozzle with clever 180° joint for easy manoeuvring around furniture and other obstacles.
Outstanding suction power
• High-speed motor, suction power and motorised floor roller pick up all dirt.
• The powerful bagless vortex system with HEPA filter ensures constant suction power.
• Up to 60 minutes of battery running time in Energy mode.
Extremely versatile
• 2-in-1 handheld and handle vacuum cleaner for hard floors, upholstered furniture, hard-to-reach areas, cars etc.
• Both the standard and the special accessories can tackle practically all cleaning tasks in the entire household.
• Easy storage
• Storage of the device and accessories without a hole in the wall.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
