OHAUS Frontier Micro Centrifuge FC5515R

Sebelum PPN:
Rp129.999.900
Spesifikasi
Dimensions LxHxW (mm)561x292x287
Speed Range (rpm)200; 15,200
Maximum Relative Centrifuge Force (x g) (g)21953
Maximum Capacity (Rotor) (mL)44x1.5/2.0; 12x5
Refrigeration Range (°C)-60
Program memories99
Rotor In PackageNot applicable
Acceleration Gear10
Deceleration Gear10
DisplayLCD with backlight
Lid lockMotor driven
Noise Level (dBa)≤57±2
PowerAC Power (Included)
Power Consumption (W)500
Rotor Recognition MethodManual
Safety CertificationCE; FCC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Frontier Micro centrifuges deliver high-speed operation for a range of essential lab applications, such as DNA/RNA preparation, ultrafiltration, and more. Biocontainment rotors enable research involving hazardous samples. Engineered with convenience of operation in mind, these centrifuges feature an intuitive interface, with all key parameters immediately accessible for observation and adjustment. The compact design saves valuable bench space in the lab.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait