OHAUS VALOR 3000 Xtreme Compact Bench Scale Washdown Version

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
Dimensions LxHxW (mm)218x77x186
Platform Size (mm)158x146
Power4 C (LR14) Batteries (Not Included); AC Adapter (Included)
Battery Life (hour)50 (with Disposable Batteries)
CommunicationNot Applicable
DisplayLCD with white LED backlight
Inuse coverNo
Platform ConstructionStainless Steel
Protection RatingIP65; NEMA 4X
Tare RangeTo capacity by subtraction
Transportation CaseAvailable as an Accessory

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Valor 3000 Xtreme Scales continue the OHAUS tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown versions and Legal-for-Trade approved models ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the size Information"

Ulasan Produk

Tidak ada ulasan