Rocker CR 25 COD Reactor

Sebelum PPN:
Rp37.999.900
Spesifikasi
Dimension (cm) (LxWxH)23 x 12.5 x 8.5
DisplayOLED
Temperature Range (°C)30-200
Accuracy (°C)±2
Stability (°C)±1
Case MaterialStainless steel
Dimension (cm) (LxWxH) 30.5 x 19 x 11.5
Environment Temperature (°C)5-40
Number of Vials25 holes for Φ 16 mm vials
Timer (minute)30-120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
 COD Reactor International certificate :
 - CE certification
 
COD Reactor Applications :
 - Waste water from factories
- Water quality test in lake, pond and river
Feature
COD Reactor Product Features :
 
- Compliance with regulations
CR 25 COD reactor is used to digest closed micro reflux COD vial according to ST-COD method (ISO 15705:2002) and can meet USEPA 410.4. It is easier and safer than traditional open reflux titrimetric method.
- Special COD program
Press start button, the reactor heats up to set temperature and countdown automatically.
Stored program:
(1) COD: 150℃, 120 min (Standard mode)
(2) COD2: 165℃, 20 min (Preheated mode)
 - 2 additional user programs
Temperature range setting 30 ~ 200℃ and timer from 1 ~ 999 min. Built-in 2 additional heating program settings available for users to store and execute as needed.
 - Auto shut off and audio alarm
CR 25 can stop heating then shut off automatically with audio alarm when every program is completed.
 - Anti-heat PTFE plate
Anti-heat PTFE plate on the surface of heating block can prevent burns from the block.
 - Thermal protection device
The reactor will auto shutoff when block temperature is over 220 °C.

Ulasan Produk

Tidak ada ulasan