Rocker Ultrasonic Cleaner Soner 203 (Mesin Cuci Ultrasonik)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Tank size (LxWxD) (cm)24x14x10
Overall size (LxWxD) (cm)27x16x24
Frequency (kHz)53
HeatingNo
DegasYes
HousingSUS304
Tank Capacity (L) 3
Timer (minute)1-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Certification :
- CE certification

Applications :
- Solvent degas
- Cleaning for cuvette and test tube
- Cleaning for optical lenses and scientific Instruments
- Cleaning for various parts and PCB
Feature
Features :
- Degas
Soner's family are standard with degas function to keep powerfulcavitation effect.
- Industrial transducer
The Soner's benchtop cleaners adopt high power, rugged industrial transducer, durable and superior.
- Higher Frequency
Soner series feature 53 KHz frequency to get more precise cleaning of parts that contaminated in small and hard-to-reach crevices.
- Stainless Steel construction
Both tank and housing are constructed of SUS304, durable and easy to clean.

Ulasan Produk

Tidak ada ulasan