Rocker Watervac 100-MB Vacum Filtration System

Sebelum PPN:
Rp13.999.900
Spesifikasi
Power DC (A)1.0
Brushless DC Motor (W)12
Adaptor Spin-lock
Adaptor MaterialSS316
Diaphragm MaterialEPDM (Ethylene Propylene Diene Monomer)
Draining hose Materialsilicone
Fluid Path Inlet MaterialSS316
Fluid outlet port MaterialSS316
Fluid path hose MaterialSilicone tube​
Hose barb (5/16 inch) ID6
Housing MaterialSS304
Material contact with filtrate SS316, FKM, Silicone, PP, PA66
Maximum Liquid Flow Rate (L/minute)0.5
Maximum Vacuum (mbar)313
O-Ring MaterialsFKM
Power (V DC)12
Valve plate MaterialEPDM (Ethylene Propylene Diene Monomer)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WaterVac Filtration System Applications: 
 - MF Technique for analyzing aqueous-based fluids for microbial contamination.
- Suspended Solid test for municipal, surface, ground and drinking water.
- General filtration which no need to collect filtrate
 
WaterVac Filtration System International Certificate: 
 - CE certification
Feature
WaterVac Filtration System Features:
 - Save 70% bench space
The compact design of WaterVac 100 vacuum filtration system can save much bench space by simplifying procedure and tools needed in membrane filtration method.
 - Improve operation time
Direct drainage design saves a lot of time to empty waste bottle and make the filtration more efficient.
 - Easy Operation
Simply put on membrane on filter holder and push on/off button to start filtration easily.
 - Versatile
Replaceable funnel base design makes it compatible with various kinds of filter holder.
 - Compatible with Rocker SF funnel
WaterVac 100-MB can accept Rocker SF funnel – 100 / 300 / 500 ml. SF funnel is made of SS316 stainless steel which can be fast sterilized by flame.

Ulasan Produk

Tidak ada ulasan