Rocker Vacuum Filtration System MultiVac 310-MS0T (Filtrasi Vakum)
#Grup produk P106495553
Spesifikasi
| Filter Diameter (mm) | 47 |
|---|---|
| Vacuum Regulator | Yes |
| Overflow Protection | Yes |
| Filter Cartridge | Yes |
| Horse Power (HP) | 1/6 |
| Hose barb | ID8 |
| Material contact with filtrate | Aluminium |
| Maximum Current (A) | 0.4 |
| Maximum Flow Rate (L/minute) | 34 |
| Maximum Power (W) | 80 |
| Maximum Vacuum (mbar) | 105 mbar |
| Motor Rotation Speed (rpm) | 1450 |
| Noise Level (dB) | 52 |
| Number of branch | 3 |
| Thermal Protection | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multi-Branch Manifold System International Certificates :
- CE certification
- CSA certification (Rocker 400)
- IP 30 protection (Rocker 400)
- RoHS certification (Rocker 400)
Multi-Branch Manifold System Applications :
- Filtration for suspended solid test
- Filtration for microbiology test
- General laboratory filtration
MultiVac310-MS-T complete system includes :
* Rocker 400, Oil Free Vacuum Pump
* MultiVac 310-MS, 3 Places Aluminum Manifold
* MF 3, 300 ml Magnetic Filter Holder (3 pcs)
* 4000 ml PP Vacuum Bottle with drain
* Silicone Tube (1m x 2pcs)
- CE certification
- CSA certification (Rocker 400)
- IP 30 protection (Rocker 400)
- RoHS certification (Rocker 400)
Multi-Branch Manifold System Applications :
- Filtration for suspended solid test
- Filtration for microbiology test
- General laboratory filtration
MultiVac310-MS-T complete system includes :
* Rocker 400, Oil Free Vacuum Pump
* MultiVac 310-MS, 3 Places Aluminum Manifold
* MF 3, 300 ml Magnetic Filter Holder (3 pcs)
* 4000 ml PP Vacuum Bottle with drain
* Silicone Tube (1m x 2pcs)
Feature
Multi-Branch Manifold System Features:- For large number samples
MultiVac 310-MS-T is an economical model for large sample filtration. It includes vacuum pump, manifold, waste bottle and magnetic filter holders.
- Light and handy aluminum design
All parts of the manifold are made of aluminum which is light, cost-effective and autoclavable. Each component can be easily removed for cleaning and autoclaving.
- Magnetic filter holder is included
Magnetic filter holder allows for one-handed operation, and can prevent the membrane from being twisted or torn.
- 4000 ml PP vacuum bottle with drain
The large capacity of 4000 ml vacuum bottle with drain offers convenience of collecting and draining waste solution.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fdP106495553-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
