Rocker VF2 Stainless Steel Filtration Set

Sebelum PPN:
Rp10.999.900
Spesifikasi
Filter Diameter (mm)47
Funnel Capacity (ml)100
Receiver flask MaterialBorosilicate glass
Flask Capacity (ml)1000
Hose Barb (inch)5/16
Effective Filtration Area (cm²)9.6
Filter Funnel MaterialSUS316
Funnel Support base MaterialSUS316
Membrane support MaterialSUS316
Stopper MaterialSilicone rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications :
For filtration requiring the sterilization such as microbiology test or use for purification of corrosive liquid, solvent etc.
 Complete Set Include :
- 100ml Stainless steel filter holder
- 1000ml Receiver flask with drain
- Silicone fixing sucker
Feature
Features :
- The filter holder is made of SUS316
 All parts of the filter holder are made of SUS316, which offer
 excellent chemical resistance and can be fastly sterilized by
 flame, steam and oven etc..
- The patented spin-lock design
 The filter holder and waste bottle use a patented spin-lock
 connection giving a fast and stable installation without clamp.

Ulasan Produk

Tidak ada ulasan