Benchmark Scientific TubeRocker With Grooved Mat Fixed Speed Rocker

Sebelum PPN:
Rp17.999.900
Spesifikasi
Dimensions (cm)33.6x12.5x10
Platform Size (cm)30x11.4
Weight (kg)1.8
Speed Range (rpm)Fixed; 24
Load Capacity (kg)2.3
Tilt Angle ( ° )+/- 30°
Operating Temp. Range+4°C to +45°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TUBEROCKER
-Ideal for tube sizes 1.5ml to 50ml
-Optomized speed and tilt angle for thorough mixing in sample tubes
-Cold room and incubator safe
-No adapters or mounting hardware required
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the size Information"

Ulasan Produk

Tidak ada ulasan