CITOTEST Clamp Extension 3-Prong (Penjepit Ekstensi)

Sebelum PPN:
Rp419.900
Spesifikasi
Maximum Jaw Size (mm)70
Overall Length (mm)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three-prong Clamps

Designed to hold laboratory glassware and apparatus securely
Versatile, especially used for holding irregularly shaped objects Single adjust, stainless steel, electro-polished finish

· Long, seamless stainless steel tubing attaches clamp head securely offers easy positioning and depth adjustment
· Clamps are constructed with round extension arms, which allow the clamps to be rotated 360°
· Extension arms also allow placement of apparatus at various distances from lab-frames without compromising the integrity of your experiment
· Supplied with non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers
· Single adjust and dual adjust are available

Ulasan Produk

Tidak ada ulasan