AXYGEN SCIENTIFIC Bulk Pipette Tip AP-5000 (Tip Pipet/Ujung Pipet)

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorClear
Capacity (ml)5
Volume Range (µl)1000-5000
FilterNo
SterileNo
Packaging Format250 Tips/Pk, 10 Packs/Cs
AutoclavableYes
Quantity per case2500
Quantity per pack250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Axygen® Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are RNase-/DNase-free and nonpyrogenic. They are available in Maxymum Recovery, beveled, Eppendorf-style, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.

- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Compatibility: Gilson P5000 and MLA pipettors
- Graduation marks at 1, 2, 3, 4, 5 mL and 0.5 mL increments in between

Ulasan Produk

Tidak ada ulasan

Halaman Terkait