CORNING Transwell With 3µm Pore Polycarbonate Membrane Insert

Sebelum PPN:
Rp30.999.900
Spesifikasi
Membrane MaterialPolycarbonate
Membrane Pore Size (µm)3
Membrane Diameter (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Treated for optimal cell attachment
- Each insert is packaged in a 100mm dish, 12 inserts per case
- Membrane must be stained for cell visibility
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the size Information"

Ulasan Produk

Tidak ada ulasan