CORNING Spin-X Centrifuge Tube Filters Sterile

Sebelum PPN:
Rp10.999.900
Spesifikasi
Working Volume (ml)0.5
Funnel Capacity (ml)0.5
Tube Capacity (ml)2
Filter StyleCentrifuge
Membrane MaterialCellulose acetate
Housing MaterialPolypropylene
PackagingBulk pack
Quantity per case96
Quantity per pack24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Costar® Spin-X® centrifuge tube filters have a 0.22 µm pore CA membrane-containing filter unit within a 500 µL capacity polypropylene microcentrifuge tube.

- Cellulose acetate (CA) membranes provide fast flow rates and low protein binding
- Ideal for removing bacteria, particles, or cells from liquids, HPLC sample preparation and DNA removal from agarose or acrylamide gels.
- Sterile and nonpyrogenic and DNase-/RNase-free.
- Maximum Relative Centrifugal Force is 16,000xg.
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the size Information"

Ulasan Produk

Tidak ada ulasan