CORNING CentrifugeTube Self Standing Rack

Sebelum PPN:
Rp999.900 - Rp18.999.900
Spesifikasi
Cap Diameter (mm)(approx.)35.2
Top StyleThreaded
GraduationsYes
Cap MaterialPolyethylene
SterileYes
Cap ColorOrange
Capacity (ml)50
ColorClear
FeatureDisposable
Graduation (mL) Interval (mL)2.5
Maximum Relative Centrifugal Force (xg)3000
RackNo
Self StandingYes
Tube StyleCentrifuge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corning® 50 mL clear polypropylene (PP) self-standing centrifuge tubes have traditional polyethylene plug seal caps and are bulk packed 25 per bulk bag. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.

- Black printed graduations and a large white marking spot
- Maximum RCF is 3000xg.
- Sterile, nonpyrogenic and DNase-/RNase-free
- 95 kPa (14 psi) pressure tested

Ulasan Produk

Tidak ada ulasan