CORNING Syringe Filter NY

Sebelum PPN:
Rp9.499.900
Spesifikasi
Membrane Pore Size (µm)0.45
Membrane Diameter (mm)25
Filter StylePressure syringe
Membrane MaterialNylon
PackagingIndividually wrapped
Housing MaterialPolypropylene
InletFemale Luer lock
OutletMale Luer slip
Quantity per case50
Quantity per pack1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Corning® syringe filters have acrylic copolymer housings, female Luer lock inlets and male Luer slip outlets.

- Surfactant-free cellulose acetate (SFCA) membranes provide the lowest protein binding
- 100% integrity tested, sterile and nonpyrogenic and noncytotoxic
- Manufactured in accordance with ISO 9001 standards
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the size Information"

Ulasan Produk

Tidak ada ulasan