ABUS Brake Disc Lock (Gembok Rem Cakram)

Sebelum PPN:
Rp2.199.900 - Rp4.199.900
Spesifikasi
Locking TypeKey

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description


Trigger Alarm 350

LEAVES THIEVES WITH A RINGING IN THEIR EARS


With the Trigger Alarm 350, you can enjoy double the security: thanks to the ABUS locking technology and a 100 dB alarm signal.

With its 10mm hardened special steel, the locking bolt of the Trigger Alarm 350 can withstand a lot. The lock body and supporting elements of the locking mechanism are also made out of the same tough material. The ABUS “push down” cylinder is easy to operate and locks the bolt automatically.
In addition, the Trigger Alarm 350 brake disc alarm protects your scooter or lightweight motorbike with an electronic alarm unit triggered by vibrations. Simply close, set to “On” and, when in hearing range, you will know immediately if someone lays a finger on your bike without permission.
Feature
10 mm steel bolt
The bolt, lock body and supporting elements of the locking mechanism are made of specially hardened steel
Alarm function based on a vibration detection system
Alarm of at least 100 dB
The lock can be transported in the locked state without activating the detection system thanks to an "On/Off" key position
Different acoustic signals indicate the battery and activity status
Two keys are supplied in the scope of delivery
One CR2 standard battery to supply the electronic unit is included in the scope of delivery
A Memory Cable is included as a reminder

Ulasan Produk

Tidak ada ulasan

Halaman Terkait