Waterco Micron Commercial Horizontal Sand Filter Tank Only

Sebelum PPN:
Rp299.999.900 - Rp2.899.999.900
Spesifikasi
StandardANSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Micron Horizontal Filter is a space-saving high performer; its compact horizontal design allows installation with minimum waste
of space. The shape of the Micron horizontal filter is both attractive and functional. The spherical ends are designed to give uniform
flow from both inlet and outlet collection assemblies. Micron Horizontal filters are available with a 500mm (M) filter media bed and
a 1200mm (MD) filter media bed.
Feature
1. Elliptical positive sealing manways.
2. Flanged port of up to 10inch.
3. Hydraulically balanced distribution and lateral system.
4. Fiberglass wound tank, UV and corrosion resistant.
5. Large stable filter base for stable floor mounting.
6. Manual drain

Ulasan Produk

Tidak ada ulasan