tp-link Smart Wi-Fi Light Bulb

Sebelum PPN:
Rp109.900 - Rp149.900
Spesifikasi
Lamp BaseE27
Dimensions (HxWxD) (mm)115x60
Wi-Fi ProtocolIEEE 802.11b/g/n
Wi-Fi Frequency (GHz)2.4 Wi-Fi
Input (V/Hz/mA)220–240/50-60/73
Input Power (W)8.7 (Actual Power Draw)
Life Time (hour)15000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multicolor – Easily design scenarios for your daily routine or activities by customizing brightness, light temperature, and colors–with 16,000,000 hues to choose from.
60-watt equivalent – LED bulb produces up to 806 lumens white brightness and has a dimming range from 1% to 100%.
Preset for Convenience – Found your favorite lighting for watching movies? Save it as a setting you can simply select for future movie nights.
Schedule & Timer – Create schedules and count plans to turn on/off with the brightness/color you set.
Sunrise and Sunset Modes – Automatically activate your light according to your time zone.
No Hub Required – Connect the L530E light to your home wifi, then you are all set.
Voice Control – Manage the lights with your voice commands as Tapo works with Amazon Alexa and Google Assistant.
Remote Control – Take your phone out for the pocket and open the Tapo app to control your light remotely.
Away Mode – Automatically simulate someone being at home to frighten away, unwanted visitors.
Restore Last Light State – the bulb automatically returns to its previous power-off state.

Ulasan Produk

Tidak ada ulasan