tp-link Mini Smart Wi-Fi Socket

Sebelum PPN:
Rp159.900
Spesifikasi
ProtocolIEEE 802.11b/g/n, Bluetooth 4.2 (for onboarding only)
Wireless Type (GHz)2.4
System RequirementsAndroid 4.3 or higher, iOS 9.0 or higher
EnvironmentOperating Temperature (°C): 0-35Operating Humidity: 10-90%RH, Non-condensing
Dimensions(HxWxD) (inch)2.0x2.8x1.6 (51x72x40mm)
MaterialPC
Input (V/Hz)220-240/50-60
Maximum Load (W/A)2990/13
Power Requirement (V/Hz)AC 220-240 V/50-60 Hz 13 A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Remote Control – Instantly turn connected devices on/off wherever you are through the Tapo app
Schedule – Preset a schedule to automatically manage devices
Timer - Create countdown timer lists for connected electronics
Voice Control – Manage your smart socket with voice commands via Amazon Alexa or the Google Assistant
Away Mode – Automatically turns devices on and off at different times to give the appearance that someone is home
Compact Design - Mini-sized to avoid blocking adjacent sockets
Easy Setup and Use - No hub required, set up quickly and manage easily through the free app

Ulasan Produk

Tidak ada ulasan

Halaman Terkait