tp-link Home Security Wi-Fi Camera 1080p

Sebelum PPN:
Rp339.900
Spesifikasi
System RequirementsiOS 9+, Android 4.4+
Wireless Rate (Mbps)11 (802.11 b)54 (802.11 g)150 (802.11 n)
Frequency (GHz)2.4
Frame Rate (fps)15
Video Streaming (p)1080
Dimensions (WxDxH) (inch)2.7x2.1x3.9 (67.6x54.6x98.9mm)
Adapter Input (V/Hz)100-240 AC/50-60, 0.3A
Adapter Output (V/A)9.0/0.6
Image Sensor (inch)1/3.2
Lens (mm)F/NO: 2.0, Focal Length: 3.3
Operating Humidity10-90% RH Non-Condensing
Operating Temperature (°C)0-40 (32-104°F)
Resolution (p)1080 Full HD
Storage Humidity5-90% RH Non-Condensing
Storage Temperature (°C)-40 to 70 (-40 to 158°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Definition Video - Records every image in crystal-clear 1080p definition
Advanced Night Vision - Provides a visual distance of up to 30 ft
Motion Detection and Notifications - Notifies you when the camera detects movement
Sound and Light Alarm - Trigger light and sound effects to frighten away unwanted visitors
Two-Way Audio - Enables communication through a built-in microphone and speaker
Safe Storage - Locally stores up to 128 GB on a microSD card, equal to 384 hours (16 days) of footage (based on laboratory conditions)
Easy Setup and Management - Manage everything with Tapo app

Ulasan Produk

Tidak ada ulasan

Halaman Terkait