tp-link Home Security Wi-Fi Pan and Tilt Camera 1080p

Sebelum PPN:
Rp439.900
Spesifikasi
System RequirementsiOS 9+, Android 4.4+
Wireless Rate (Mbps)11 (802.11b)54 (802.11g)72.2 (802.11n)
Frequency (GHz)2.4
Frame Rate (fps)15
Video Streaming (p)1080
Dimensions (WxDxH) (inch)3.4x3.3x4.6 (86.6x85.0x117.7mm)
Adapter Input (V/Hz)100-240 AC/50-60, 0.3A
Adapter Output (V/A)9.0/0.6
Image Sensor (inch)1/2.9
Lens (mm)F/NO: 2.4; Focal Length: 4
Operating Humidity10-90% RH Non-Condensing
Operating Temperature (°C)0-40 (32-104°F)
Resolution (p)1080 Full HD
Storage Humidity5-90% RH Non-Condensing
Storage Temperature (°C)-40 to 70 (-40 to 158°F)
Video CompressionH.264
View Range (degrees)360 horizontal, 114 vertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Definition Video: Records every image in crystal-clear 1080p definition
Pan and Tilt: 360º horizontal and 114º vertical range
Advanced Night Vision: Provides a visual distance of up to 30 ft
Motion Detection and Notifications: Notifies you when the camera detects movement
Sound and Light Alarm: Trigger light and sound effects to frighten away unwanted visitors.
Two-Way Audio: Enables communication through a built-in microphone and speaker
Safe Storage: Locally stores up to 128 GB on a microSD card, equal to 384 hours (16 days) of footage. (Based on laboratory conditions)
Voice Control: Free Up Your Hands with Voice Control: Works with the Google Assistant and Amazon Alexa. (Google Assistant and Amazon Alexa are not available in all languages and countries)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait