tp-link VIGI 3MP Turret Network Camera - 4mm Lens

Sebelum PPN:
Rp599.900
Spesifikasi
ProtocolTCP/IP, UDP, ICMP, HTTP, HTTPS, DHCP, DNS, RTSP, NTP, UPnP UDP, SSL/TLS
MaterialPlastic
Image Sensor (inch)1/2.7 Progressive Scan CMOS
Lens (mm)4/2.8
Dimensions (HxWxD) (mm)123x123x83
Network Interface1 RJ45 10/100M Self-Adaptive Ethernet Port
Aperture (mm)4:F2.42.8:F2.0
Day/Night MechanismIR Cut Filter
Digital Noise Reduction3D DNR
Frame Rate (fps) & ResolutionsFrame Rate: 1, 5, 10, 15, 20, 25, 30Resolution: 2304x1296, 2048x1280, 1920x1080, 1280x720, 704x576, 640x480, 352x288, 320x240
IR Working Distance (m)30
Minimum Illumination (Lux)Color: 0.1@F2.0; 0 Lux with IR
Power Requirements (V)12 DC ± 5%, 5.5mm Coaxial Power PlugPoE (802.3af/at, class 0)
Viewing Angle (Degrees)4 mm, horizontal FOV: 92, vertical FOV: 48, diagonal FOV: 1142.8 mm, horizontal FOV: 105, vertical FOV: 56, diagonal FOV: 125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3MP Ultra-High Definition: The VIGI C400 camera comes with 3MP–more than enough pixels to pick up some of the more discrete details.
2.8/4mm Lens: Whether you need a wide angle lens to cover enclosed spaces or a higher millimeter lens for longer distances in open spaces, C400 comes with two different lens versions to better suit your security needs.
Smart Detection (motion detection, area intrusion, line-crossing, video tampering): Receive notifications and check feeds when someone crosses a boundary, enters an area you've set, or obstructs the camera.
Smart IR: Keeps objects from being under-rendered when far away or overexposed when close to camera at night.
WDR: Adjusts for lighting contrast to minimize shadowing effects and renders images true to life.
3D DNR: Removes abnormal pixelation to provide clearer video and eliminate distortion.
Night Vision: A robust night vision system ensures your camera performs well in low light conditions and records what's happening for future inspection.
H.265+: Without using any extra bandwidth, your cameras transmit compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality.
PoE/12V DC: Two power supply ways not only give you more convenience but also make your wiring remarkably easy.
VIGI App: Manage your security from the palm of your hand with the VIGI app.

Ulasan Produk

Tidak ada ulasan