tp-link 5-Port Fast Ethernet Multi-Wan Router for SOHO

Sebelum PPN:
Rp939.900
Spesifikasi
Interface1 Fixed Ethernet WAN Port1 Fixed Ethernet LAN Port3 Changeable Ethernet WAN/LAN Ports
System RequirementsMicrosoft® Windows® 8, 7,Vista™, XP or MAC® OS, NetWare®, UNIX® or Linux
EnvironmentOperating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
Dimensions (WxDxH) (inch)6.2x4.0x1.0 (158x101x25mm)
Standards and ProtocolsIEEE 802.3, 802.3u, 802.3x, TCP/IP, DHCP, ICMP, NAT, PPPoE, SNTP, HTTP, DDNS
Flash (MB)16
DRAM (MB)128
Power Supply (V/A)External 9/0.6 DC Adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 4 WAN ports equipped with advanced load balance to guarantee maximum bandwidth and backup capabilities
Portal Authentication enables efficient access management
Marshals bandwidth resource to specific clients based on their unique application environments
Smaller case for cost-effective solution in the small office or Internet cafes network

Ulasan Produk

Tidak ada ulasan