tp-link Outdoor 2.4GHz 150Mbps 12dBi Wireless CPE

Sebelum PPN:
Rp629.900
Spesifikasi
Wireless Speeds (Mbps)Up to 150 (40MHz,Dynamic)Up to 72.2 (20MHz,Dynamic)Up to 36.1 (10MHz,Dynamic)Up to 18.05 (5MHz,Dynamic)
Transmit Power (dBm)Max. 23 (Adjustable power by 1)
Interface1 10/100Mbps Shielded Ethernet Port (LAN/POE)1 Reset Button
System RequirementsMicrosoft Windows 98SE, NT, 2000, XP, Vista™ or Windows 10, Windows 8, Windows 7, MAC OS, NetWare, UNIX or Linux.Note: We recommend you to use one of following Web browsers for an improved user experience: Google Chrome, Safari, and Firefox. IE browsers
EnvironmentOperating Temperature (°C): -40 to 70 (-40 to 158℉)Storage Temperature (°C): -40 to 70 (-40 to 158℉)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
Antenna Gain (dBi)23
Dimensions (WxDxH) (mm)350x255x207 (13.8x10.0x8.1inch)
Frequency (GHz)5.15-5.85
Memory (Mb)64 DDR2 RAM, 8 Flash
Power Supply (V)Passive Power over Ethernet via LAN (+4,5pins; -7,8pins)Voltage range: 16-27 DC
ProcessorQualcomm 560MHz CPU, MIPS 74Kc
Protection 15KV ESD Protection6KV Lightning Protection
Wireless StandardsIEEE 802.11a/n

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 150Mbps on 5GHz wireless data rates
23dBi high-gain directional antenna and a dedicated metal reflector, ideal for long-distance application
Excellent beam directivity, improved latency and noise cancellation
Innovative snap-lock parts make for fast assembly and a sturdy structural design keeps CPE605 stable even in strong winds
Durable IP65 weatherproof enclosure along with 15 kV ESD and 6 kV lightning protection ensures all-weather suitability
TP-Link Pharos MAXtream TDMA technology improves throughput, capacity and latency performance
Pharos Control gives administrators a free, centralized management system
Passive PoE supports to allow flexible deployment and convenient installation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait