tp-link 10GBase-LR SFP+ LC Transceiver

Sebelum PPN:
Rp669.900
Spesifikasi
Wave Length (Nm)1310
Maximum Cable Length (km)10
Data Rate (Gbps)10
EnvironmentOperating Temperature (°C): 0-70 (32-158°F)Storage Temperature (°C): -40 to 85 (-40 to 185°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
Standards and ProtocolsIEEE 802.3ae, TCP/IP
Fiber Type (µm)9/125 Single-Mode
Power Supply (V)3.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-mode SFP+ LC Transceiver
Hot-Pluggable with maximum flexibility
Supports Digital Diagnostic Monitoring (DDM)
Compatible with 10G Small Form Pluggable Multi-Source Agreement (SFP+ MSA)
Compatible with switches with 10G SFP+ ports, like JetStream TL-SG3428X, TL-SG3428XMP, and more.

Ulasan Produk

Tidak ada ulasan