tp-link 8Port Gb L2 Lite Managed Switch with 2 SFP Slots

Sebelum PPN:
Rp1.799.900
Spesifikasi
Interface8 10/100/1000Mbps RJ45 Ports(Auto Negotiation/Auto MDI/MDIX)2 1000Mbps SFP Slots1 Console Port
System RequirementsMicrosoft® Windows® 8, 7,Vista™, XP or MAC® OS, NetWare®, UNIX® or Linux.
EnvironmentOperating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
Dimensions (WxDxH) (inch)11.6x7.9x1.7 (294x200x44mm)
Standards and ProtocolsIEEE 802.3i,IEEE 802.3u,IEEE 802.3ab,IEEE802.3z,IEEE 802.3ad,IEEE 802.3x,IEEE 802.1d,IEEE 802.1s,IEEE 802.1w,IEEE 802.1q,IEEE 802.1x,IEEE 802.1p
Packet Forwarding Rate (Mpps)14.9
Bandwidth/Backplane (Gbps)20
Packet Buffer Memory (Mb)4
Power Consumption (W)Maximum: 10.7 (220V/50Hz)
Power Supply (V/Hz)100-240 AC/50-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IP-MAC-Port-VID Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X Authentication and Radius provide you robust security strategiesL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationWEB/CLI managed modes, SNMP, RMON bring abundant management features

Ulasan Produk

Tidak ada ulasan