tp-link AC1750 MU-MIMO Gb Ceiling Mount Access Point

Sebelum PPN:
Rp1.899.900
Spesifikasi
Antenna Type (dBi)Internal Omni: 2.4GHz: 3x3.55GHz: 3x4
Signal Rate (Mbps)• 5.0GHz: Up to 1300• 2.4GHz: Up to 450
Interface2 × Gigabit Ethernet (RJ-45) Port (One port supports IEEE802.3af/at PoE and Passive PoE)
System RequirementsMicrosoft Windows XP, Vista, Windows 7, Windows 8, Windows10, Linux
EnvironmentOperating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
Frequency (GHz)2.4 and 5
Dimensions (WxDxH) (inch)8.1x7.1x1.5 (205.5x181.5x37.1mm)
MountingCeiling /Wall Mounting (Kits included)
Power Consumption (W)12.3
Power Supply (V)802.3af/at PoE48 Passive PoE (+4,5pins; -7,8pins. PoE Adapter Included)
Wireless StandardsIEEE 802.11ac/n/g/b/a

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast Dual-Band Wi-Fi: Simultaneous 450 Mbps on 2.4 GHz and 1300 Mbps on 5 GHz totals 1750 Mbps Wi-Fi speeds.
High-Density Connectivity: MU-MIMO, Load Balance, and professional antennas improve capacity in high-density environments to connect more devices simultaneously.
Integrated into Omada SDN: Zero-Touch Provisioning (ZTP), Centralized Cloud Management, and Intelligent Monitoring.
Centralized Management: Cloud access and Omada app for ultra convenience and easy management.
Seamless Roaming: Even video streams and voice calls are unaffected as users move between location
PoE Support: Support both standard 802.3af/at and Passive PoE (PoE adapter included) for flexible installations.
Secure Guest Network: Along with multiple authentication options (SMS/Facebook Wi-Fi/ Voucher, etc.) and abundant wireless security technologies.

Ulasan Produk

Tidak ada ulasan