Sebelum PPN:
Rp4.199.900 - Rp7.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (LxWxH) (inch) | 3.78x1.38x2.28 |
|---|---|
| Interface | USB 3.2 Gen 2 |
| Compatibility | PlayStation™ 5 (Play and store PS4™ games; archive PS5™ games) Xbox™ Series X|S (Play and store Xbox One™ games; archive Xbox Series X|S games) PlayStation™ 4 Pro or PS4 with system software version 4.50 or higher Xbox One™ Windows® 10+ macOS 11+ |
| Connector | USB-C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shatter load screens and increase your capacity with the WD_BLACK™ D30 Game Drive SSD. Spend more time playing your games and less time deleting them with up to 2TB storage. Get in the game fast with optimized speeds up to 900MB/s. Compatible and ready to connect with your PlayStation™ or Xbox™ console (see compatibility below) in style with this sleek SSD, designed to perfectly complement your war machine.
Feature
- TOTAL LOAD SCREEN LIBERATIONGet in the game fast with the WD_BLACK™ D30 Game Drive SSD, reaching optimized speeds up to 900MB/s so you can get spawning and pwning with minimal load times and zero mercy.
- DESIGNED FOR CONSOLES. MADE TO BE SEEN.
Elevate the look and style of your console with the WD_BLACK™ D30 Game Drive SSD, designed to stand out and look great next to your console on a detachable stand.
- KEEP YOUR GAMES FULLY LOADED
Store up to 50 games with the WD_BLACK™ D30 Game Drive SSD. Equipped with up to 2TB capacity so you can keep expanding your collection without having to delete your favorites on your console.
- NEXT LEVEL STORAGE FOR NEXT GEN CONSOLES
The WD_BLACK™ D30 Game Drive SSD is compatible with next-gen consoles,PlayStation™ 5 (play and store PS4™ games / archive PS5™ games) or Xbox™ Series X|S (play and store Xbox One™ games / archive Xbox™ Series X | S games).
- WIN WITHOUT WORRY
Spend less time worrying about your hardware, and more time winning. WD_BLACK™ is breaking the mold when it comes to premium storage expansion and performance. Purpose-built for gamers, the WD_BLACK™ D30 Game Drive SSD gives your console the trusted, reliable performance boost and capacity it needs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
