Spesifikasi
| Capacity (TB) | 2 |
|---|---|
| Dimensions (LxWxH) (inch) | 4.65x2.44x0.55 |
| Interface | USB 3.2 Gen 2 |
| Compatibility | Windows® 10+ macOS 11+ PlayStation™ 5 (Play and store PS4™ games; archive PS5™ games) Xbox™ Series X|S (Play and store Xbox One™ games; archive Xbox Series X|S games) PlayStation™ 4 Pro or PS4 with system software version 4.50 or higher Xbox One™ |
| Connector | USB-C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The WD_BLACK™ P50 Game Drive SSD will provide you and your PC or console with the tools you need to drive your game the way you choose. With read speeds of up to 2000MB/s and up to 4TB of storage, you’ll spend less time waiting to get back in the game and more time actually playing your game collection. Designed from the ground up with gamers in mind, the WD_BLACK™ P50 Game Drive SSD is innovatively designed and future-ready with a SuperSpeed USB (20Gb/s) interface to be fully compatible with new gaming components released with the same connectivity.
Feature
- Your Secret WeaponThe WD_BLACK™ P50 Game Drive SSD strikes the perfect balance of speed and performance. Whether you're looking to boost your system's overall responsiveness or reduce load times, the WD_BLACK™ P50’s Game Drive SSD's advanced SSD technology will provide your PC or console with the incredible operating boosts it needs to keep you playing at the top of your game. The WD_BLACK™ P50 Game Drive SSD also features a SuperSpeed USB 20GB/s (USB 3.2 Gen 2x2) interface specifically designed for gamers on the market, making your drive compatible with new hardware, components, and accessories for years to come.
- Command Performance
When the WD_BLACK™ P50 Game Drive SSD's operating capabilities are combined with its lightning quick read speeds up to 2000MB/s, you’ve got a recipe for sustained performance and stability. Accelerate the startup process, spend less time waiting on sluggish load screens, and spend more time chasing victory on an external SSD for gaming.
- Battle-Tested
With up to 4TB of added storage, there's no need to clear room on your hard drive for new games-now you can keep your old favorites intact as you build your ideal game library. The WD_BLACK™ P50 Game Drive SSD has a portable form factor that can withstand battlefields due to its durable and shock-resistant design.
- Our Legacy Lives On
Tried and true, gamers trust WD_BLACK™ with their lives (and saves). Our mission with WD_BLACK™ is simple: a brand dedicated to save and enhance your games. Offering dependable, optimized speed boosts, stability and expansion, you can be certain that your WD_BLACK™ P50 Game Drive SSD will have your back as you quest for video game greatness.
- Win Without Worry
WD_BLACK™ is breaking the mold when it comes to premium storage expansion and performance. Purpose-built for gamers, the WD_BLACK™ P50 Game Drive SSD gives your console or PC the trusted, reliable performance boost and capacity it needs, so you'll spend less time worrying about your hardware, and more time winning.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/gpP106475601-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
