Sauermann Gas Analyzer Kit O2, CO, Low NO, Low NO2 (Alat Analisa Gas)

Sebelum PPN:
Rp199.999.900
Spesifikasi
Dimensions (cm)28.0x11.2x5.5 (11.2x4.3x2.0inch)
Display Size (pixels)480x272; Color Touch Screen with Graphing
Keypad1key On-Off
MaterialABS-PC
Connection- Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
Battery (hour)Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
Environmental Conditions of Use- Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
LanguagesEnglish, French, German, Spanish, Italian, Portuguese, Chinese
Memory (tests)Internal memory up to 2000
Power SupplyRechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
Protection IP42
Storage Temperature (°C)-20 to 50 (-4 to 122°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gas Analyzer for Emissions Monitoring of Boiler,
Engine, & Other Combustion Applications
Accurate / Reliable / Robust / Innovative
Feature
- Ergonomic, light weight, & durable design
- Data management with automatic logging & report creation
- Predictive maintenance with estimated sensor life & calibration
reminders
- One touch pump On/Off with purge
- PC software with wireless and USB connectivity
- Auto pump cut-off for high CO levels
- Graphical data display
- Customizable gas analysis screen
- Sample conditioning unit for low NOx & high moisture applications
- Stack gas velocity with Pitot tube
- Draft & differential pressure measurements
- Emissions values adjusted for reference O2
- CO & CO2 Monitoring in Ambient Air
- Hose extensions for tall & difficult to reach stacks
- Wireless Printer
- Protective rubber holster
- Maintenance contracts and extended warranties available

Ulasan Produk

Tidak ada ulasan