Phoenix Tapware Vivid Ceiling Arm 300mm

Sebelum PPN:
Rp3.099.900 - Rp5.399.900
Spesifikasi
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available with 150mm, 300mm or 450mm arm length
Fits onto existing 1/2” plumbing
Suitable to use with all standard 1/2” shower heads
Feature
Available with 150mm, 300mm or 450mm arm length
Fits onto existing 1/2” plumbing
Suitable to use with all standard 1/2” shower heads
Brass construction
Supported by a 15 year warranty
Designed in Australia
Durable, high quality finish
Versatile design to suit any bathroom interior

Ulasan Produk

Tidak ada ulasan