Phoenix Tapware Teva Hand Shower

Sebelum PPN:
Rp2.699.900 - Rp4.399.900
Spesifikasi
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-75
WELS Rating4 star - 6L/min REG NO. S14450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fits onto existing 1/2inch plumbing with drill-free installation
Combination water inlet and bracket
Supported by a 7 year warranty
Feature
Fits onto existing 1/2inch plumbing with drill-free installation
Combination water inlet and bracket
Supported by a 7 year warranty
Single function handpiece with angle adjustment
Easy-clean smooth hose
Durable, high quality finish
Versatile design to suit any bathroom interior

Ulasan Produk

Tidak ada ulasan