Phoenix Tapware Vivid Slimline Pull Out Sink Mixer

Sebelum PPN:
Rp9.199.900 - Rp21.999.900
Spesifikasi
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-75
WELS Rating5 star - 5L/min REG NO. T31068

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single function hand piece
Pull-out braided stainless steel hose
Solid brass construction
Feature
Single function hand piece
Pull-out braided stainless steel hose
Solid brass construction
25mm ceramic cartridge with 15 year warranty
Designed in Australia
Durable, high quality finish
Thin, elegant, fixed pin lever design to complement any contemporary space

Ulasan Produk

Tidak ada ulasan