Phoenix Tapware Vivid Filtered Sink Mixer 220mm Gooseneck with Filters

Sebelum PPN:
Rp14.999.900
Spesifikasi
ColorChrome
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-75
WELS Rating5 star - 6L/min REG NO. T15450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-in-1 mixer providing both filtered and unfiltered water through two different lever handles
An advanced filter system delivering clean, pure water for consumption
Solid brass construction
Feature
2-in-1 mixer providing both filtered and unfiltered water through two different lever handles
An advanced filter system delivering clean, pure water for consumption
Solid brass construction
Dual ceramic cartridges with 15 year warranty
Designed in Australia
Durable, high quality finish
Versatile design to suit any bathroom interior

Ulasan Produk

Tidak ada ulasan