Phoenix Tapware Basin Mixer Nara (Keran Wastafel Mixer)

Sebelum PPN:
Rp14.999.900
Spesifikasi
ColorChrome
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-75
WELS Rating5 star - 5L/min REG NO. T28269

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
International award-winning design
Unique, organic open spout design
Features patented Pivot Glide Technology®, allowing the handle to sit flush with the body, giving Nara its fluid form
Feature
International award-winning design
Unique, organic open spout design
Features patented Pivot Glide Technology®, allowing the handle to sit flush with the body, giving Nara its fluid form
Adjustable water flow projection with patented Vary-Flo Technology®
Brass construction
25mm ceramic cartridge with 15 year warranty
Designed in Australia
Durable, high quality finish

Ulasan Produk

Tidak ada ulasan