Phoenix Tapware Vessel Mixer Zimi (Keran Wastafel)

Sebelum PPN:
Rp6.399.900 - Rp7.499.900
Spesifikasi
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(handles sold separately)
International award-winning design
Pair with easy to fit, mix and match Zimi Basin / Vessel Mixer Handles (available in 9 finishes and sold separately)
Brass construction
Feature
International award-winning design
Pair with easy to fit, mix and match Zimi Basin / Vessel Mixer Handles (available in 9 finishes and sold separately)
Brass construction
35mm ceramic cartridge with 15 year warranty
Designed in Australia
Durable, high quality finish
Versatile design to suit any bathroom interior in your selected colour combination

Ulasan Produk

Tidak ada ulasan