Phoenix Tapware Basin Wall Mixer Set Vivid Slimline Oval 175mm (Set Keran Wastafel Dinding)

Sebelum PPN:
Rp9.199.900 - Rp14.999.900
Spesifikasi
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-75
WELS Rating6 star - 4L/min REG NO. T28272

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available in both basin and bath options
High quality, solid brass backplate
35mm ceramic cartridge with 15 year warranty
Feature
Available in both basin and bath options
High quality, solid brass backplate
35mm ceramic cartridge with 15 year warranty
Designed in Australia
Durable, high quality finish
A stylish and sophisticated design that will enhance any modern bathroom space
Includes breech assembly

Ulasan Produk

Tidak ada ulasan