Phoenix Tapware Lexi MKII Basin Mixer

Sebelum PPN:
Rp6.999.900 - Rp8.799.900
Spesifikasi
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-75
WELS Rating6 star - 4.5L/min REG NO. T36606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cold start (centre lever position) for energy saving
Recessed aerator
Coloured H&C indicators
Feature
Cold start (centre lever position) for energy saving
Recessed aerator
Coloured H&C indicators
25mm ceramic cartridge with 15 year warranty
Brass construction
Designed in Australia
Durable high quality finish
Stylish design to suit any modern bathroom interior

Ulasan Produk

Tidak ada ulasan