Phoenix Tapware Axia Basin Mixer

Sebelum PPN:
Rp13.999.900 - Rp19.999.900
Spesifikasi
Pressure Rating (kPa)150-500
Temperature Rating (°C)1-55
WELS Rating6 star - 4.5L/min REG NO. T33218

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
International award-winning design
Leverless handle design
Brass construction with ultra-thin, cast spout
Feature
International award-winning design
Leverless handle design
Brass construction with ultra-thin, cast spout
Standard European brass cartridge with lifetime warranty
Designed in Australia
Durable, high quality finish
Minimal design to suit modern bathroom interiors

Ulasan Produk

Tidak ada ulasan