PCE Instruments Building Vibration

Sebelum PPN:
Rp539.999.900
Spesifikasi
Measuring UnitsPeak value of vibration speed Peak value of vibration acceleration
Supported StandardsDIN 4150-3; BS 7385; SN 640312A
Vibration Sensortriaxial piezo-electric acceleration sensor
Display Range Acceleration (m/s²)(peak) 0.001 -15
Display Range Speed (mm/s)(peak) 0.01-2400 at 1 Hz, 0.01-30 at 80 Hz
Accuracy (%)(reference value: 16 Hz) ±3, ±2 digits, 100 Hz low pass, ±3, ±2 digits, 398 Hz low pass
Additional GSMFunctions Phone call with headset (optional VM40-HS adaptor) (optional)
Alarmwarning and alarm LEDs next to the display relay output (chargeover contact, max. 100V DC / 2 A)
Analogue Digital Convertor24 bit, sigma-delta
Battery service life5-15 days, depending on the temperature and duty cycle
Dimensions (mm)150x140x80 (5.9x5.5x3.1inch)
DisplayLCD, b&w, 128 x 64 pixel, backlight 3 peak values (x/y/z direction) or vector sum, main frequency, 50-lines FFT spectrum, battery status, date and time
GSM ModemQuad band (850, 900, 1800, 1900 MHz) (optional)
LanguagesGerman, English
MemoryBuilt-in micro-SD card Max. 100,000 readings (x/y/z, frequency, date, time, device name)
Protection ClassIP 64
SMS Alarm FunctionSMS notification when alarm is triggered SMS contains x/y/z readings, frequency, date, and device name
Temperature Range (°C/°F)-20 to 60/-4 to 140
USB interfaceUSB 2.0, CDC mode, via VM2x-USB cable Battery NiMH, 4.8 V, charging time: 10 h, No battery power consumption when connected via USB (e.g. to an USB powerbank or a USB mains / AC adaptor)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PCE-VM 40C Accelerometer was designed for vibration and shock metering on buildings, bridges, towers, and other artificial structures. The Accelerometer measures vibrations in accordance to DIN 4150-3, BS 7385 and SN 640312A standards. With its internal memory for up to 100,000 readings, the PCE-VM 40C Accelerometer can determine the effects of construction sites, traffic, or industrial processing on buildings over a long period of time. You can choose between time-based and event-based recording, as well as between recording of short-time and long-time vibrations. It is also possible to set threshold levels which trigger an alarm signal when exceeded. With the built-in GSM module (optional), the device can send you SMS notifications once the alarm is triggered.

The Accelerometer is very easy to use and can be configured for different applications in no time. The measured data can easily be viewed on the integrated display of the device. Here you can see the vibration speed in all 3 directions. The Accelerometer has an integrated NiMH battery which makes it suited for mobile use on-site. A mains adaptor for stationary use is also included in delivery.

- Triaxial acceleration meter
- In accordance with BS 7385 standard
- Integrated NiMH battery
- FFT analysis, XYZ and vector sum display
- SMS alarm notifications via GSM (optional)
- Internal memory for up to 100,000 readings
- Mains / AC adaptor included in delivery
- Easy to use
- Threshold function

1 x PCE-VM 40C Accelerometer
1 x USB cable VM2x-USB
1 x Mains / AC adaptor VM40-CH
1 x Instruction manual

Ulasan Produk

Tidak ada ulasan