Thermaltake Gaming Chair (Kursi Game)

Sebelum PPN:
Rp4.299.900 - Rp4.399.900
Spesifikasi
Chair Cover ColorBlack-Red
Chair TypeGaming Chair
Foam TypeHigh Density Mould Shaping Foam
Frame ColorBlack
Adjustable Armrests2D Adjustable Armrests Height Adjustment
Adjustable Back Angle (°)90 to 135
Adjustable HeadrestYes
Adjustable Lumbar CushionYes
Adjustable Tilt Angle (°)3 to 15
Armrest Pad Size (inch)9.84Lx3.54W (25cm(L) x 9cm(W))
Base Type5-star base type : metal black
Chair Cover MaterialPVC
Chair/Seat Back StyleHigh-Back
Frame ConstructionMetal
Gas Lift Class4
Mechanism TypeBasic type (up/down, Tilted)
Tilt Angle LockYes
Tilt LockYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
U Fit Black-Red Gaming Chair GGC-UFT-BRMWDS-01
The U Fit Black-Red Gaming Chair is constructed with high-density padding, extensive armrest and backrest adjustments to bring unparalleled comfort to your gaming experience.

ERGONOMIC DESIGN
It is crucial to maintain good posture and sit comfortably while gaming. Choosing a chair that supports proper ergonomic positioning and necessary seat adjustments is vital, including:

- Chair with casters and five-point base
- Seat rest with dense foam padding
- Backrest with lumbar support
- Armrest with adjustable height and width
- Seat height hydraulic adjustment

2D ADJUSTABLE ARMRESTS
Armrest adjustments for height, front and back, which allows optimal support of the forearm to relieve wrist pressure and muscle strain.

ADJUSTABLE BACKREST
Whether it is leaning forward during your intense gaming session or simply reclining backwards to relax, the U Fit provides perfect angle support from 90° up to 135° to suit all your needs.

ADJUSTABLE TILT ANGLE
Provide adjustable tilt for increasing and decreasing tension by matching the body weight of the user without putting fatigue on the muscles. The chair can tilt from 3 degrees up to 15 degrees in any position.

POWERFUL CLASS-4 GAS LIFT
Give easy height adjustment, sit right and tight to prevent back stress.

5-STAR BASE & CASTER WHEELS
5-Star base made from metal alloy with a diameter of 70cm (27.5”), its sturdy frame work is designed to support a max load of 140kg (308.6lb). Comes with nylon covered caster wheels designed for optimum stability, reliability and quietness.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait