Thermaltake Gaming Mouse Pad Argent MP1

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack surface with Titanium aluminum baseplate
P/NGMP-MP1-BLKHMC-01
Graphical UIYes
Gold-Plated USBYes
Dimensions (mm)359x254x10
InterfaceUSB
BaseNon-Slip Rubberized Base
SurfaceSpecial Optimized Surface Compatible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ARGENT MP1 RGB Gaming Mouse Pad GMP-MP1-BLKHMC-01
The ARGENT MP1 RGB is a hard surface mouse pad which provides responsive tracking and pinpoint accuracy, completed with an aluminum baseplate manifesting quality and sophistication. Moreover, it features 16.8M RGB colors that illuminate from the bottom to create that halo effect matching the iconic design of the ARGENT series.

SURFACE DESIGN FOR PINPOINT ACCURACY
The ARGENT MP1 RGB Mouse Pad measures 359 x 254 x 10 mm, and its hard surface material is designed specifically for fast and accurate tracking.

ALUMINUM FINISH
Constructed with an aluminum baseplate for extra sturdiness and style.

LIGHT UP YOUR BATTLES
16.8M RGB AURA illumination with 8 customizable dynamic lighting effects for the most personalized of plays.

BUILT TO LAST
Quality surface finished with a non-slip rubber base that prevents the mousepad from slipping!

iTAKE ENGINE SOFTWARE
Adjust brightness, speed and direction of the RGB lighting effects; customize lighting effects and SyncALL RGB colors of all your Thermaltake Gaming Peripherals via the TT SYNC function, creating one complete ecosystem.

TT RGB PLUS COMPATIBLE
SyncALL TT RGB PLUS compatible power, liquid cooling, case fans, and Thermaltake Gaming product lines for seamless color coordination of your ecosystem.
*This feature is enabled via TT RGB PLUS software, and at least one Thermaltake TT RGB PLUS product is required.

WORKS WITH RAZER CHROMA
The iTAKE engine software now works with Razer Chroma. Connect to the Razer Chroma ecosystem by installing both the iTAKE and Razer Synapse 3, experience synchronized gaming and RGB lighting effects with compatible iTAKE and Razer Chroma product lines.
*Use iTAKE engine software or TT RGB Plus to operate Razer Chroma.
*At least one Razer Chroma compatible product and one iTAKE compatible product is required for synchronization.

Ulasan Produk

Tidak ada ulasan