Spesifikasi
| Color | Space Grey |
|---|---|
| P/N | GEA-MB1-MSBSIL-01 |
| Graphical UI | Yes |
| Gold-Plated USB | Yes |
| Dimensions (mm) | 69.5x69.5x56.9 |
| Interface | USB |
| Back-Light | 16.8 Million RGB Colors |
| Base | Non-Slip Rubberized Base |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ARGENT MB1 RGB Mouse Bungee GEA-MB1-MSBSIL-01
The ARGENT MB1 RGB Mouse Bungee is compatible with most mouse cables and features RGB underglow that can be switched among eight lighting effect settings, creating that halo effect matching the iconic design of the Argent series.
LIGHT UP YOUR BATTLES
16.8M RGB color UNDERGLOW illumination with 8 customizable dynamic lighting effects for the most personalized of plays.
CABLE FITMENT
The ARGENT MB1 RGB Mouse Bungee is designed with a rubber head that provides elastic fitment for mouse cables of different thicknesses.
INNOVATIVE DESIGN
Water drop shaped design, first of its kind for mouse bungees. Comes with added internal weight and a non-slip rubber base design for balance and stability.
iTAKE ENGINE SOFTWARE
Adjust brightness, speed and direction of the RGB lighting effects; customize lighting effects and SyncALL RGB colors of all your Thermaltake Gaming Peripherals via the TT SYNC function, creating one complete ecosystem.
TT RGB PLUS COMPATIBLE
SyncALL TT RGB PLUS compatible power, liquid cooling, case fans, and Thermaltake Gaming product lines for seamless color coordination of your ecosystem.
*This feature is enabled via TT RGB PLUS software, and at least one Thermaltake TT RGB PLUS product is required.
WORKS WITH RAZER CHROMA
The iTAKE engine software now works with Razer Chroma. Connect to the Razer Chroma ecosystem by installing both the iTAKE and Razer Synapse 3, experience synchronized gaming and RGB lighting effects with compatible iTAKE and Razer Chroma product lines.
*Use iTAKE engine software or TT RGB Plus to operate Razer Chroma.
*At least one Razer Chroma compatible product and one iTAKE compatible product is required for synchronization.
The ARGENT MB1 RGB Mouse Bungee is compatible with most mouse cables and features RGB underglow that can be switched among eight lighting effect settings, creating that halo effect matching the iconic design of the Argent series.
LIGHT UP YOUR BATTLES
16.8M RGB color UNDERGLOW illumination with 8 customizable dynamic lighting effects for the most personalized of plays.
CABLE FITMENT
The ARGENT MB1 RGB Mouse Bungee is designed with a rubber head that provides elastic fitment for mouse cables of different thicknesses.
INNOVATIVE DESIGN
Water drop shaped design, first of its kind for mouse bungees. Comes with added internal weight and a non-slip rubber base design for balance and stability.
iTAKE ENGINE SOFTWARE
Adjust brightness, speed and direction of the RGB lighting effects; customize lighting effects and SyncALL RGB colors of all your Thermaltake Gaming Peripherals via the TT SYNC function, creating one complete ecosystem.
TT RGB PLUS COMPATIBLE
SyncALL TT RGB PLUS compatible power, liquid cooling, case fans, and Thermaltake Gaming product lines for seamless color coordination of your ecosystem.
*This feature is enabled via TT RGB PLUS software, and at least one Thermaltake TT RGB PLUS product is required.
WORKS WITH RAZER CHROMA
The iTAKE engine software now works with Razer Chroma. Connect to the Razer Chroma ecosystem by installing both the iTAKE and Razer Synapse 3, experience synchronized gaming and RGB lighting effects with compatible iTAKE and Razer Chroma product lines.
*Use iTAKE engine software or TT RGB Plus to operate Razer Chroma.
*At least one Razer Chroma compatible product and one iTAKE compatible product is required for synchronization.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
